PolyTec Square Waste Container with Dome Lid - Black with Sedona Stone Panels, 42-Gallon
Write a Review
|
Questions & Answers (0)
Product Description
The timeless beauty of stone blends seamlessly with the durability of recycled polyethylene to produce a receptacle that's as attractive as it is resilient. This 42-gallon waste container is constructed from graffiti-resistant plastic that won't rust, dent or chip, and features a covered dome lid that keeps the elements out while providing convenient access to disposal on all four sides.
PRICE
$899.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 18-1/2 in |
| Height | 41-3/4 in |
| Weight | 65 lbs |
Product Details
| Assembly Required | Yes |
| Type | Stone Panel Decorative Trash Can |
| Color | Black |
| Opening | 12-1/4" x 5" |
| Lid | Yes |
| Capacity | 42 gal |
| Lid Type | Dome Lid |
| Made in the USA | Yes |
| Panel Color Family | Sedona |
| Material | Plastic |
| Manufacturers Part Number | 72041499 |
| Indoor/Outdoor | Indoor/Outdoor |
| Percent Post Consumer Recycled Content | 15% |
| Shape | Square |
| Brand | Commercial Zone |