Features:
- Nylon Cable Ties permanently secure heavy cords, cables, bags, etc
- Nylon ties lock tight! - Will not slide or loosen
Model # :WBB3203574
MPN #: CT40175
Weights & Dimensions
| Length | 40 |
| Width | 3/8 in |
| Tensile Strength | 175 |
Product Details
| Type | Heavy Duty |
| Material | Nylon |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | CT40175 |