- Standard Blade Fuses
- Up to 32 volt usage
- Electrical system protection
- Assorted fuse styles
- Various amp or load fuses
Quick Cable 502101-100 Natural Nylon Cable Ties, 4" Long, 100 Pcs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2.51
46
46
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Max Bundle Diameter | 0.88 in |
| Tensile Strength | 18 psi |
Product Details
| Type | Basic / Standard |
| Material | Nylon |
| Package Quantity | 100 |
| Description | Cable Ties |
| Color | Brown |
| Manufacturers Part Number | 502101-100 |
| Brand | Quick Cable |