Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bohlmann

Model # :WBB583499

MPN #: OPT-40

40" Octagon Picnic Table, Concrete, Tan Top/Gray Frame

Product Description
This octagon table will seat up to eight people. The four-leg base gives balance and style. Legs cantered under seat allow plenty of leg room for easy access. The concrete table tops, seats and legs are reinforced with specially designed steel truss frames. All edges and corners are bevelled for safety and to resist chipping. The diameter of the table top is 40 inches and the total diameter, with built-in seating, is 69 inches. The height of our octagon table is 29 inches. Table top is casted with a 1-1/2" coupling for an optional umbrella pole (sold separately). Legs restrict optional umbrella pole from reaching the ground.

PRICE
$2,679.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length69 in
Width69 in
Height29 in
Weight1000 lbs
Table Width40 in
Table Length40 in

Product Details

TypeTraditional Picnic Table
Frame Color FamilyGray
ColorTan
Cushion IncludedNo
MaterialConcrete
Frame MaterialConcrete
Manufacturers Part NumberOPT-40
Mounting StyleSurface
ShapeOctagon
BrandBohlmann