Siesta Truva 42" Resin Round Dining Table, Green
Write a Review
|
Questions & Answers (0)
Product Description
Truva 42" round dining table. Marine grade resin. Resistant to suntan oils, chlorine and saltwater. Table has an umbrella hole for standard umbrellas and cap. Bottom piece is 14 inches high above the ground for easy use with high umbrella bases. Umbrella hole good for 1.5" diameter poles. Easy Assembly.
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 42 in |
| Depth | 42 in |
| Height | 29 in |
| Weight | 25 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dining Table |
| Frame Color Family | Green |
| Color | Green |
| Table Top Color Family | Green |
| Table Top Material | Resin |
| Frame Material | Resin |
| Leg Type | 4-Legs |
| Manufacturers Part Number | ISP146-GRE |
| Collection | Truva |
| Shape | Round |
| Brand | Siesta |
Warranty
| Warranty | 1 Year |