Quantum 40 Reel Wire Shelf, 36"W x 18"D, Chrome, All Welded
Write a Review
|
Questions & Answers (0)
Product Description
Reel Shelving offers a safe and efficient method of transporting and storing standard size component reels. New reel shelves are chrome plated and can be used in conjunction with same size standard flat wire shelves. Units are available with conductive accessories providing a static safe storage system to address reel handling and providing stationary or mobile complete storage systems for PCB manufacturers. NFS Certified.
PRICE
$66.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 3-1/2 in |
| Weight | 12 lbs |
Product Details
| Assembly Required | Yes |
| Type | Wire Shelf |
| Shelf Type | Reel Storage |
| Shelf Capacity | 400 lbs |
| Color | Silver |
| Application | Dry |
| Finish | Chrome |
| Number of Shelves | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | 1836R40C |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |