Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3079661

MPN #: 2442CRNC

Quantum Corner Wire Shelf, 42"W x 24"D, Chrome, All Welded

Product Description
When in need of more storage space, Quantum Corner Wire Shelving is the answer. It's great for any corner area. It is versatile and durable, it is easy to assemble. Each shelf holds up to 700 lbs., evenly distributed. This versatile storage option will help your rooms stay neat, organized and maximized.

Features:
  • 700 lb. load capacity per shelf
  • Easy assembly with no tools needed
  • Compatible with 18" and 24" deep Wire Shelving Add-On Units
  • Shelves easily adjust on 1" centers to your exact needs
  • Ideal storage solution for any commercial, office, warehouse or home application
  • NFS Certified
  • Bright chrome finish


PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth24 in
Height1-1/2 in
Weight12 lbs

Product Details

Assembly RequiredYes
TypeWire Shelf
Shelf TypeCorner
Shelf Capacity700 lbs
ColorSilver
ApplicationDry
FinishChrome
Number of Shelves1
Package Quantity1
Manufacturers Part Number2442CRNC
BrandQuantum Storage Systems

Warranty

Warranty1 yr