Our full-sized40 Ton Shop Pressis rugged and economical. Smooth and precise, heavy-duty and versatile, the unique open side design allows for material to be worked from multiple directions. Power it up with an Edwards Ironworker with factory installedPowerLink Systemor an EdwardsPortable Power Unit.
Cannot run without Ironworker or Portable Power Unit. Made to order.
Edwards ED9-HAT4030 40 Ton Shop Press and Portable Power Unit 3 Phase, 460 Volt
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15,259.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78 |
| Width | 102 in |
| Height | 126 in |
| Weight | 1793 lbs |
Product Details
| Style Type | Ironworker |
| Motor Voltage | 460V V |
| Country of Origin | Made in USA |
| Phase | 3 |
| Manufacturers Part Number | ED9-HAT4030 |
| Rating | 40 Tons |
| Motor Horsepower | 5 HP |
| Brand | Edwards |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA Certified |