Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Werner

Model # :WBB3784605

MPN #: D7140-2

Werner® 40' Type IA Fiberglass D-Rung Extension Ladder, 300 lb. Capacity

Product Description
The Werner® D7140-2 Fiberglass D-Rung Extension Ladder boasts a duty rating of 300 pounds and features the exclusive Alflo® rung joint that guarantees Twist-Proof® performance. External guides at top of base section help secure the interlocking side rails. Pre-pierced holes at the top of the fly section allow for easy field installation of accessories. The plate and rung assembly are riveted at four points to each side rail. The Traction-Tred® D rungs are slip-resistant and The Werner® Durable rail shield and shoe bracket protects the rail from damage.

Features:
  • Smooth operating pulley with polypropylene rope
  • Interlocking side rails with nylon coated internal rail guides on bottom of fly section increase ease of operation
  • Rugged, heavy-duty extruded rung locks are spring loaded to operate smoothly
  • Dual action feet with slip-resistant pad and spur plate for use on hard or penetrable surfaces
  • Mar-resistant molded end caps
  • Ideal for utility and telecommunication industries


PRICE
$1,279.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Height422-3/8 in
Weight Capacity300 lbs
Weight126.5 lbs
Height to Top Step/Platform422-3/8 in in
Top Width22 in in
Rung Size1-3/4

Product Details

TypeD-Rung Extension Ladder
Number of Steps40
ColorYellow
Duty RatingType IA
Ladder TypeExtension Ladder w/ D-Rung
MaterialFiberglass
Manufacturers Part NumberD7140-2
BrandWerner

Compliance & Certifications

CertificationsANSI-A14-5-2007, OSHA Compliant