Super Lube Synthetic Grease, 400 Lb. Drum - 41140
Write a Review
|
Questions & Answers (0)
Product Description
400 lb drum Super Lube® Synthetic Grease
Super Lube® Grease is a patented synthetic NLGI grade 2 heavy-duty, multipurpose lubricant with PTFE. Synthetic base fluids and the addition of PTFE micro powders combine to form a premium lubricant that provides longer life protection against friction, wear, rust and corrosion. Machinery lasts longer, downtime is reduced, and productivity is increased. Super Lube® is compatible with most other lubricants and will not run, drip, evaporate or form gummy deposits, and will not melt or separate. 400 lb drum Super Lube® Synthetic Grease
Super Lube® Grease is a patented synthetic NLGI grade 2 heavy-duty, multipurpose lubricant with PTFE. Synthetic base fluids and the addition of PTFE micro powders combine to form a premium lubricant that provides longer life protection against friction, wear, rust and corrosion. Machinery lasts longer, downtime is reduced, and productivity is increased. Super Lube® is compatible with most other lubricants and will not run, drip, evaporate or form gummy deposits, and will not melt or separate. 400 lb drum Super Lube® Synthetic Grease
PRICE
$9,114.49
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 35 in |
| Size | 400 lbs |
| Diameter | 24 in |
Product Details
| Lubricant Type | Synthetic |
| Size Type | Drum |
| NLGI Grade | 2 |
| Package Quantity | 1 |
| Description | Synthetic Grease |
| Manufacturers Part Number | 41140 |
| Brand | SuperLube |