Silicone-Based O-Ring Lubricant - 2 oz. Tube
Write a Review
|
Questions & Answers (0)
Product Description
Extends O-ring, seal, and gasket service life by preventing drying and cracking. Synthetic oil based grease lasts longer than mineral oil based grease. Recommended for use with virtually any rubber polymer except silicone.`
PRICE
$41.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 oz |
Product Details
| Temperature Range | -65 to 400 () °F |
| Package Quantity | 1 |
| Description | Silicone-Based O-Ring Lubricant - 2 oz. Tube |
| Color | Clear |
| Manufacturers Part Number | ZUSA-LUB-15 |
| For Use With | Any Rubber Except Silicone |
| Brand | USA Sealing |