Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Titan Fasteners

Model # :WBB2170167

MPN #: TFP18DYAWN400

400 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Pan Head - Steel - Zinc

Product Description
400 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Pan Head - Zinc

Contents:
  • 6/32 Hex Machine Screw Nut - Zinc Plated (50)
  • 8/32 Hex Machine Screw Nut - Zinc Plated (50)
  • 10/24 Hex Machine Screw Nut - Zinc Plated (35)
  • 12/24 Hex Machine Screw Nut - Zinc Plated (25)
  • 1/4-20 Hex Machine Screw Nut - Zinc Plated (25)
  • 10/32 Hex Machine Screw Nut - Zinc Plated (35)
  • 6/32 x 3/8" Phillips Pan Head Machine Screw - Zinc Plated (20)
  • 6/32 x 5/8" Phillips Pan Head Machine Screw - Zinc Plated (20)
  • 8/32 x 1/2" Phillips Pan Head Machine Screw - Zinc Plated (20)
  • 8/32 x 3/4" Phillips Pan Head Machine Screw - Zinc Plated (20)
  • 10/24 x 1/2" Phillips Pan Head Machine Screw - Zinc Plated (15)
  • 10/24 x 3/4" Phillips Pan Head Machine Screw - Zinc Plated (15)
  • 12/24 x 3/4" Phillips Pan Head Machine Screw - Zinc Plated (10)
  • 12/24 x 1" Phillips Pan Head Machine Screw - Zinc Plated (10)
  • 1/4-20 x 3/4" Phillips Pan Head Machine Screw - Zinc Plated (10)
  • 1/4-20 x 1" Phillips Pan Head Machine Screw - Zinc Plated (10)
  • 10/32 x 1/2" Phillips Pan Head Machine Screw - Zinc Plated (15)
  • 10/32 x 3/4" Phillips Pan Head Machine Screw - Zinc Plated (15)


PRICE
$99.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
99.95
Buy 10 units - 24 units
95.95Save $4.00 (4%)
Buy 25+ units
91.95Save $8.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

HeadPan
Tray Dimensions11 x 6-3/4 x 1-3/4 in
Unit of MeasurementInch (Imperial)

Product Details

TypeScrews & Nuts
DrivePhillips
Number of Pieces400
Container MaterialPolypropylene
StylePlastic Snap Close Tray
Country of OriginMade in USA
FinishZinc
MaterialSteel
DescriptionMachine Screw Assortment for #6 to 1/4"
Number of Items18
Manufacturers Part NumberTFP18DYAWN400
BrandTitan Fasteners