Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Titan Fasteners

Model # :WBB2170190

MPN #: TFP12HBA400

400 Piece Self Drilling Screw Assortment - #6 to #10 - Phillips Pan Head - Steel - Zinc Plated

Product Description
400 Piece Self Drilling Screw Assortment - #6 to #10 - Phillips Pan Head - Zinc Plated

Contents:
  • 6 x 1/2" Self Drilling Screw - Phillips Pan Head - Zinc Plated (40)
  • 6 x 5/8" Self Drilling Screw - Phillips Pan Head - Zinc Plated (40)
  • 6 x 3/4" Self Drilling Screw - Phillips Pan Head - Zinc Plated (40)
  • 6 x 1" Self Drilling Screw - Phillips Pan Head - Zinc Plated (40)
  • 8 x 1/2" Self Drilling Screw - Phillips Pan Head - Zinc Plated (35)
  • 8 x 5/8" Self Drilling Screw - Phillips Pan Head - Zinc Plated (35)
  • 8 x 3/4" Self Drilling Screw - Phillips Pan Head - Zinc Plated (35)
  • 8 x 1" Self Drilling Screw - Phillips Pan Head - Zinc Plated (35)
  • 10 x 1/2" Self Drilling Screw - Phillips Pan Head - Zinc Plated (25)
  • 10 x 5/8" Self Drilling Screw - Phillips Pan Head - Zinc Plated (25)
  • 10 x 3/4" Self Drilling Screw - Phillips Pan Head - Zinc Plated (25)
  • 10 x 1" Self Drilling Screw - Phillips Pan Head - Zinc Plated (25)


PRICE
$105.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
105.95
Buy 10 units - 24 units
99.95Save $6.00 (6%)
Buy 25+ units
97.95Save $8.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

HeadPan
Tray Dimensions11 x 6-3/4 x 1-3/4 in
Unit of MeasurementInch (Imperial)

Product Details

TypeScrews Only
DrivePhillips
Container MaterialPolypropylene
StylePlastic Snap Close Tray
Country of OriginMade in USA
FinishZinc
MaterialSteel
DescriptionSelf Drilling Screw Kit
Number of Items12
Package Quantity400
Manufacturers Part NumberTFP12HBA400
BrandTitan Fasteners