Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
LINKIT

Model # :WBB3781097

MPN #: LKS400-6

LINKIT 400 Portable Modular Diet & Aggregate Conveyor, 20'L, 92 FPM, 110V

Product Description
LINKIT LKS400-6 - 400 Series Portable Dirt & Aggregate Conveyor 20'L x 16"W A "plug-and-play" material management solution for dirt, aggregate, brick and more. Ideal for confined spaces, restricted access sites, basements, trenches, backyards and more. Portable electric conveyor with 16" wide rubber chevron belt. The LKS400 Series is ideal for: Basement Excavations, Tunneling, Recycling Swimming Pool Excavations, Tank Clean Outs and Repair, Material Stockpiling.

Features:
  • Robust Aluminum Construction
  • Heavy Duty Rubber Multi-Chevron Belt
  • 2 Speeds, Forward & Reverse Direction
  • Infinite Control System
  • Audible Start-Up Warning
  • 4 Machines Interlinked Per 110V Supply
  • Forklift Pockets
  • Foldable Wheel Kit
  • Removable Hopper
  • Interroll 1.0KW


PRICE
$16,069.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity440 lbs
Belt Width16 in
Belt Length20 ft

Product Details

StylePortable Conveyor
TypeDirt & Aggregate Conveyor
Horsepower2 HP
Voltage110 V
MaterialAluminum
Manufacturers Part NumberLKS400-6
Conveyor Speed92 ft/min (Fast) 65 ft/min (Slow)
BrandLINKIT