The LINKUP LP400-30 Conveyor is a Robust, Powerful, and Compact Dirt Conveyor. Powered by a 3-Phase Drum Drive motor with a 110V single-phase power supply. With two Speeds, Bi-Directional, Cleated Rubber Belt that can move up to 800 Lbs. of material at a time, that's up and over 60TBH!The Standard LK400-30FT LINKUP Conveyor is ready for work.
Features:- One Drive Drum Section
- One Tail Drum Section
- Three Intermediate Section
- Receiving Hopper
- Stacked and Strapped for Shipping and Storage
- Heavy Duty 3-Phase Motor with 110v Inverter
- Built in Control Box
- 30' Pendant Controller
- Four Support Stands
- Endless/Vulcanized 2" Cleated Belt