Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252368

MPN #: 415S24SV-ME

Hallowell® 400 Stationary SV Storage Cabinet, 36"W x 24"D x 72"H, Knock-down, Midnight Ebony

Product Description
Hallowell® 400 Series Knock-down Safety-View Storage Cabinets. Designed to meet general and office storage, these commercial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 200 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit

Features:
  • 36"W x 24"D x 72"H
  • 708 Midnight Ebony
  • Single Tier, Double Safety-View Door
  • 1-Wide
  • 22 Gauge Door, 22 Gauge Body, 22 Gauge Shelves
  • 16 Gauge Continuous Piano Hinge
  • 4 Full Width Adjustable Shelves, 180 Degree Door Swing, Corner Foot Gussets Provide Added Rigidity and Stability
  • 2 Year Warranty
  • Cold Rolled Sheet Steel


PRICE
$699.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height72 in
Weight112 lbs
Gauge22 ga

Product Details

Lock TypeKeyed
TypeCommercial Duty Storage Cabinet
Shelf Capacity200 lbs
Number of Adjustable Shelves4
ColorBlack
Door TypeClearview
Number of Doors2
Number of Shelves5
MaterialSteel
Construction TypeUnassembled
Number of Compartments5
Package Quantity1
Manufacturers Part Number415S24SV-ME
Number of Fixed Shelves1
Base TypeFrame
BrandHallowell

Warranty

Warranty2 yr