Alpha 4000 Indoor LED Message Sign, Full Color, 4120RGB
Write a Review
|
Questions & Answers (0)
Product Description
Stay connected throughout the day by broadcasting important information with Adaptive's Alpha 4000 RGB, full-color LED display. Improve employee morale, customer satisfaction, sales and safety by using the 4000 RGB to relay messages, productivity statistics and safety and accessibility information to your staff, clients, and visitors.
PRICE
$3,805.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40-1/8 in |
| Width | 5-1/2 in |
| Height | 7-11/16 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Various |
| Type | LED Message Sign |
| Power Source | 120 VAC |
| Mounting Location | Wall, Ceiling |
| Includes | Alphanet Player, Mounting Hardware |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 153920 |
| Brand | Alpha |
Warranty
| Warranty | 1 yr |