Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Alpha

Model # :WBB3177119

MPN #: 153932

Alpha™ 4000 Semi-Outdoor LED Mass Notification Sign, Full Color, Power Over Ethernet, 4120RGB

Product Description
Adaptive Alpha™ Mass Notification Signs (MNS) full color LED Displays are built with a flexible architecture that can be integrated with a variety of emergency notification and life safety platforms, including Emergency Communication Systems (ECS), Mass Notification Systems (MNS) and network-centric, crisis communication platforms. Preprogrammed, targeted messages are sent to the display the instant an emergency or crisis event is triggered. Additional messaging functionality, such as group by zone or building, or sending first-responder or custom follow-up messages, is also available. Adaptive's LED Display's allow you to instantly, communicate when timing is critical.

PRICE
$4,899.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37-3/16 in
Width3-3/16 in
Height7-3/8 in

Product Details

Sign ShapeRectangle
Sign LegendVarious
TypeLED Message Sign
Power SourcePower over ethernet (POE)
Mounting LocationWall
IncludesAlphanet Player, Mounting Hardware
MaterialAluminum Case, Polycarbonate Lens Cover
Package Quantity1
Manufacturers Part Number153932
BrandAlpha

Warranty

Warranty2 yr