Alpha 4000 Indoor LED Message Sign, NEMA-12, Full Color, 4120RGB
Write a Review
|
Questions & Answers (0)
Product Description
Our highly visible Alpha 4000 NEMA 12 series displays ensure continued productivity and safety throughout your production facility. From your desktop PC, your PLC or HMI system you can relay real time production data and manage quality assurance during the process. Don't risk production coming to a screeching halt! Our 4000 series NEMA 12 provides maximum protection against wind blown dust and splashing water from your industrial processes.
PRICE
$4,299.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40-1/8 in |
| Width | 5-1/2 in |
| Height | 7-11/16 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Various |
| Type | LED Message Sign |
| Power Source | 120 VAC |
| Mounting Location | Wall, Ceiling |
| Includes | Alphanet Player, Mounting Hardware |
| Material | Extruded Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 154030 |
| Brand | Alpha |
Warranty
| Warranty | 1 yr |