ALC 40147 Siphon Gun Valve Nut, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Valve nut for siphon gun
PRICE
$2.87
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/16 in |
| Width | 7/8 in |
| Height | 5/16 in |
| Weight | 0.1 lbs |
Product Details
| Type | Part |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 40147 |
| Brand | ALC |
Warranty
| Warranty | 2 Years Limited |