Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Norton

Model # :WBB2202980

MPN #: 66252843584

Norton 66252843584 Gemini Grinding Wheel 4-1/2" x 1/4" x 7/8" 24 Grit Aluminum Oxide - Pkg Qty 25

Product Description
Depressed center wheels may also be referred to as raised hub wheels or by their shape designation of "Type", with Type 27 being the most popular. The depressed center design allows the flange/lock nut to recess within the wheel so that it can be used for various grinding and cutting applications. Depressed center wheels are designed to handle the most severe right angle grinding applications from heavy stock removal to rough blending. More recently, depressed center wheels have been designed to increase the utility of the tool for cut-off applications. While large right angle grinders (7" & 9") have been around for many years, small or mini grinders that handle 4", 4-1/2" and 5" wheels have made this machine, and wheel category, the most popular in power tools. Consistent performance/competitive price -Fast cut -Excellent wheel life

Applications are: Right angle grinding

PRICE
$102.75  Sold in packages of 25 / $4.11 ea

Min. purchase quantity is 2
2
2
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Center Hole Diameter7/8 in
Thickness.25 in
Diameter4-1/2 in

Product Details

Max RPM13580 rpm
SeriesGemini
Converted FormGrinding Wheel
For Use WithRight Angle Grinding
Grit24
FOD0822610
Manufacturers Part Number66252843584
GradeExtra Coarse
Abrasive MaterialAluminum Oxide
BrandNorton

Warranty

Warranty1 yr