ALC 40166 Deadman Valve Without Nozzle, Steel
Write a Review
|
Questions & Answers (0)
Product Description
For use with all ALC Deadman pressure blasters; Comes with (1) sealing block installed on unit
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/16 in |
| Width | 3-1/2 in |
| Height | 1-1/2 in |
| Weight | 2 lbs |
Product Details
| Type | Part |
| CFM | 7-125 CFM |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 40166 |
| PSI | 80-125 psi |
| Brand | ALC |
Warranty
| Warranty | 2 Years Limited |