Fill-Rite® 3/4" Manual Nozzle - FRHMN075S
|
Questions & Answers (0)
Product Description
3/4 x 12' fuel transfer hose with internal spring guard, stainless steel ground wire and fuel-resistant neoprene exterior. Designed for gasoline, diesel, B20, E15 and kerosene. Suitable for all electric pumps. One year warranty. Made in USA.
PRICE
$49.99
5
5
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 1 in |
| Height | 11 in |
| Weight | 2 lbs |
| Inlet Connection | 3/4 in |
Product Details
| Type | Accessory |
| Mount | End of Delivery Hose |
| Outlet Connection Type | NPT |
| Color | Silver |
| For Use With | FR152, FR112, FR1210G, RD812NH, FR700V, FR610G |
| Gallons per Minute | 20 gal/min |
| Outlet | 3/4 |
| Manufacturers Part Number | FRHMN075S |
| Fuel Type | Gas, Diesel, Kerosene, E-15, Biodiesel Up To B20 |
| PSI | 50.0 psi |
| Inlet Connection Type | NPT |
| Housing Material | Aluminum |
| Brand | Fill-Rite |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL/cUL |