Transforming Technologies Ptec® Airflex Flexible Neck Ionizing Nozzle
Write a Review
|
Questions & Answers (0)
Product Description
The IN4000 flexible nozzle neck frees the operator's hands during assembly and manufacturing processes. A foot pedal controls both ionization and airflow, which reduces compressed air costs and extends the life of the ionizer. The model IN4000 ionizing air nozzle produces a 68KHz AC output of approximately 2200V and a continuous stream of balanced air ions.
PRICE
$1,549.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-3/4 in |
| Depth | 7-1/4 in |
| Height | 12 in |
Product Details
| Color | White |
| Hertz | 60 Hz |
| Ion Balance (V) | (+/-)30 |
| Decay Time | < 2 Seconds @ 12", 1000v-100v, |
| Temperature Range | 66-78 (19-25C) °F |
| Voltage | 100/240 V |
| Material | Steel |
| Description | Ionizing Nozzle |
| Manufacturers Part Number | IN4000 |
| Brand | Transforming Technologies |
Warranty
| Warranty | 1 yr |