Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864556

MPN #: 4017/18RI

Wiremold 4017/18RI 2" Radius Internal/External FiberReady Insert, 6"L

Product Description
Wiremold 4017/18RI 2" Radius Internal/External FiberReady Insert, 6"L

Features

  • Large cross section area, provides ample space for large wiring requirements
  • Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
  • Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface
PRICE
$21.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Size4-3/4 X 6 in

Product Details

DescriptionInsert
ColorTan
Manufacturers Part Number4017/18RI
BrandWiremold
Voltage Rating600V V