Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865279

MPN #: G4010DFO

Wiremold G4010dfo Fiberready Entrance End Fitting Radius Insert Inc, Gray, 6-1/2"L

Product Description
Wiremold G4010DFO FiberReady Entrance End Fitting W/Divider, Radius Insert Included, Gray, 6-1/2"L

Features

  • Large cross section area, provides ample space for large wiring requirements
  • Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
  • Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface
PRICE
$48.95

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2 in
Size4-3/4 X 2 3/4 in

Product Details

DescriptionEntrance End Fitting W/Divider
ColorGray
Manufacturers Part NumberG4010DFO
BrandWiremold
Voltage Rating600V V