ALC 40292 3/32" ID Pressure Nozzle Kit 7CFM
Write a Review
|
Questions & Answers (0)
Product Description
3/32" Pressure nozzle kit - Includes two nozzles and a nozzle washer; Will fit all ALC pressure blasters except for part# 40011; Compatible with Allsource blaster model 41600; 7 CFM @ 80 psi
PRICE
$32.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-11/16 in |
| Width | 1-1/2 in |
| Height | 1-1/2 in |
| Weight | 0.7 lbs |
Product Details
| Type | Nozzle Kit |
| CFM | 7 CFM |
| Material | Ceramic |
| Package Quantity | 1 |
| Manufacturers Part Number | 40292 |
| PSI | 80-125 psi |
| Brand | ALC |