ALC 40001 4.18 Gal Portable Pressure Blaster Deadman, Steel
Write a Review
|
Questions & Answers (0)
Product Description
ALC 40001 65 lb. Portable Pressure Blaster Deadman, Steel
The ALC 40001 65 lb Portable Pressure Blaster is perfect for a wide variety of surface preparation jobs such as removing paint, scale, rust and oxidation. It features an 10' heavy duty Goodyear blast hose designed for long life and maneuverability, durable wheels and handles to allow for easy transport, and a heavy duty steel deadman shutoff handle for longevity and safety. It has a manual pull up tank closure, adjustable abrasive flow valve and a pressure relief valve. Includes two 1/8" nozzles, one 3/32" nozzle and a blast hood with bump cap. Requires between 7 CFM @ 80 psi to 125 CFM @ 80 psi, depending on the size nozzle used and operates between 80 psi and 125 psi. The tank is ASME certified and had a .65 cu ft tank volume.
The ALC 40001 65 lb Portable Pressure Blaster is perfect for a wide variety of surface preparation jobs such as removing paint, scale, rust and oxidation. It features an 10' heavy duty Goodyear blast hose designed for long life and maneuverability, durable wheels and handles to allow for easy transport, and a heavy duty steel deadman shutoff handle for longevity and safety. It has a manual pull up tank closure, adjustable abrasive flow valve and a pressure relief valve. Includes two 1/8" nozzles, one 3/32" nozzle and a blast hood with bump cap. Requires between 7 CFM @ 80 psi to 125 CFM @ 80 psi, depending on the size nozzle used and operates between 80 psi and 125 psi. The tank is ASME certified and had a .65 cu ft tank volume.
PRICE
$1,259.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 15 in |
| Height | 34 in |
| Weight Capacity | 65 lbs |
| Weight | 54 lbs |
Product Details
| Type | Deadman Blaster |
| CFM | 7-125 CFM |
| Color | Red |
| Capacity | 4.18 gal |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 40001 |
| PSI | 80-125 psi |
| Brand | ALC |
Warranty
| Warranty | 2 Years Limited |