ALC 40002 5.79 Gal Portable Pressure Blaster Deadman, Steel
Write a Review
|
Questions & Answers (0)
Product Description
ALC 40002 90 lb. Portable Pressure Blaster Deadman, Steel
The ALC 40002 90lb. Portable Pressure Blaster is perfect for a wide variety of surface preparation jobs such as removing paint, scale, rust and oxidation. It features an 8' heavy duty Goodyear blast hose designed for long life and maneuverability, durable wheels and handles to allow for easy transport, and a heavy duty steel deadman shutoff handle for longevity and safety. It has a manual pull up tank closure, adjustable abrasive flow valve and a pressure relief valve. Includes one 1/8" nozzle and one 3/32" nozzle and a standard blast hood. Requires between 7 CFM @ 80 psi to 125 CFM @ 80 psi, depending on the size of the nozzle used and operates between 80 psi and 125 psi.
The ALC 40002 90lb. Portable Pressure Blaster is perfect for a wide variety of surface preparation jobs such as removing paint, scale, rust and oxidation. It features an 8' heavy duty Goodyear blast hose designed for long life and maneuverability, durable wheels and handles to allow for easy transport, and a heavy duty steel deadman shutoff handle for longevity and safety. It has a manual pull up tank closure, adjustable abrasive flow valve and a pressure relief valve. Includes one 1/8" nozzle and one 3/32" nozzle and a standard blast hood. Requires between 7 CFM @ 80 psi to 125 CFM @ 80 psi, depending on the size of the nozzle used and operates between 80 psi and 125 psi.
PRICE
$1,205.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 15 in |
| Height | 34 in |
| Weight Capacity | 90 lbs |
| Weight | 52 lbs |
Product Details
| Type | Deadman Blaster |
| CFM | 7-125 CFM |
| Color | Red |
| Capacity | 5.79 gal |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 40002 |
| PSI | 80-125 psi |
| Brand | ALC |
Warranty
| Warranty | 2 Years Limited |