Premium fabric hood; Internal bump cap; Complete head coverage; 3" x 5" Lens; 3" x 5" Screen; Rear breather vents
ALC 40339 Deluxe Hood W/ Lens, Fabric
|
Questions & Answers (0)
Product Description
PRICE
$81.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 11 in |
| Height | 15 in |
| Weight | 2 lbs |
Product Details
| Type | Hood |
| Material | Fabric |
| Package Quantity | 1 |
| Manufacturers Part Number | 40339 |
| Brand | ALC |