Rubber Gasket For Dust Collector - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Rubber Gasket for Dust Collector on the MR-50 Steam Vacuum
Gasket for dust collector. Sold in package quantities.
Gasket for dust collector. Sold in package quantities.
PRICE
$8.43 Sold in packages of 3 / $2.81 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 3 in |
| Height | 1 in |
Product Details
| Material | Rubber |
| Package Quantity | 3 |
| Description | Gasket |
| Color | Black |
| Manufacturers Part Number | GASKET |
| For Use With | Vapamore |
| Brand | Vapamore |