ALC 40390 Bench Top Cabinet, 31"W x 21"D x 28"H, 80-110 PSI Polyethylene
Write a Review
|
Questions & Answers (0)
Product Description
The ALC 40390 Bench Top Cabinet is perfect for a wide variety of surface preparation jobs, such as removing paint, scale, rust and oxidation. ALC bench top cabinet blasters are manufactured in the USA from thick-walled LDPE polymer and designed with one-piece construction for no-leak durability. This cabinet also features an oversized top window for easy access and a trigger gun. Hook up your shop vacuum, put your arms through the comfortable arm holes and gloves, grab the siphon gun, and air blast your way through your project while keeping the area around you clean. ALC bench top cabinet blasters are economical and practical, even for the home hobbyist. An optional light kit (40338) is available.
PRICE
$599.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Depth | 21 in |
| Height | 28 in |
| Weight | 34 lbs |
| Window Dimensions | 15" x 27" |
Product Details
| Type | Trigger Operated |
| CFM | 7-20 CFM |
| Light | No light kit, light purchased separately |
| Color | Black |
| Style | Bench Top Cabinet |
| Voltage | 110 V |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 40390 |
| PSI | 80-110 psi |
| Brand | ALC |
Warranty
| Warranty | 2 Years Limited |