Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB2097601

MPN #: 52937

TrippNT™ Black/Silver Medium Polyethylene Mobile Lab Cabinet, 48"W x 24"D x 35"H

Product Description
TrippNT's Black Cayman Lab Island Cart creates extra flexible space in a work areas that are constantly changing. The locking roll top (Tambour) door rolls up and out of the way to access shelves. The middle shelf pulls out on full extension drawer slides for easy access to supplies. The cart is made from chemically resistant high density polyethylene for the demanding hospital and laboratory environment. Available in Black and White color variants.

Features:
  • 2 Locking Casters, 2 Swivel Casters, 2 Pull Out Shelves 2 Bottom Shelves and 2 Locking Roll Top Doors
  • The Door Rolls Out of the Way to Access Shelves
  • Corrosion-Resistant, Non-Metal HDPE Construction
  • Designed to be Space Saving while Keep Materials and Supplies Mobile
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$3,399.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height35 in
Weight120 lbs
Wheel Diameter3 in
Drawer Dimensions19-1/2 x 1-1/2 x 15-1/4 WHD

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Cam Zinc Plated Steel
TypeGeneral Purpose Supply Cart
ColorBlack
Door TypeTambour Door
SeriesLab Island
Wheel Type4 Rubber Casters, All Locking
Number of Shelves1
Material1/2" HDPE
DescriptionMedium Mobile Lab Cabinet
Package Quantity1
Manufacturers Part Number52937
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee