ALC 40403 Top & Side Open Blast Cabinet W/ Dust Collector, Steel
|
Questions & Answers (0)
Product Description
The ALC 40403 Steel Cabinet Blaster is perfect for a wide variety of surface preparation jobs, such as removing paint, scale rust and oxidation. ALC heavy-gauge steel cabinet blasters are powder-coated for durability and features lighting, a dust collector, a side door, a pressure regulator, and a handy foot pedal control. ALC cabinet blasters are economical and practical, even for the home handyman.
PRICE
$2,615.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39 in |
| Depth | 24 in |
| Height | 60 in |
| Weight | 255 lbs |
| Window Dimensions | 24" x 12" |
Product Details
| Type | Foot Operated |
| CFM | 7-20 CFM |
| Light | Incandescent |
| Voltage | 110 V |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 40403 |
| PSI | 80-110 psi |
| Brand | ALC |
Warranty
| Warranty | 2 Years Limited |