The Model 139-KL Cabinet is an industrial cabinet that measures 60 inches wide and 30 inches deep. The upright locking tool cabinet has a capacity of 59.4 cubic feet and boasts three full-width shelves for easy, at-a-glance storage of longer tools, equipment, and supplies. The top shelf is 14 inches from the top of the tool cabinet, the second shelf is 10 inches from the bottom of the top shelf, and the bottom shelf is adjustable for customized organization. The metal tool cabinet also features a patented WATCHMAN® IV Lock System with a 3-point, foot-release latch and recessed lock housing, which protects against theft. Made from heavy-duty 16-gauge steel with fully arc-welded seams and finished with a corrosion-resistant powder-coat, this tool storage cabinet is durable and provides long-term reliability. Heavy-duty recessed side handles improve mobility and protect the tool cabinet's sides, while 4-way skids with 7-gauge construction allow access from any side, making it easier, faster, and safer to transport. Pre-punched skids allow for the easy installation of casters, which are available as optional accessories. It also comes with a KNAACK Padlock that fits perfectly in the lock box .
Knaack 139 Jobmaster® Cabinet, 59.4 Cu. Ft., Steel, Tan
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 60 in |
| Weight | 445 lbs |
| Usable Volume | 59.4 ft³ |
Product Details
| Style | Stationary |
| Type | Jobsite Cabinet |
| Material | Steel |
| Color | Tan |
| Manufacturers Part Number | 139 |
| Brand | Knaack |
Related Products
Features and benefits: 20% more capacity than 540 series Soft close slides – helps maintain organization, resistant to accidental opening Ball-bearing slides provide 125 lbs of drawer load capacity Premium corrosion resistant paint: resistant to hydraulic fluids, oils, greases, and skydrol 450 lbs per caster capacity for 1,800 lbs of heavy duty high mileage operation 18 ga steel cabinets and drawers providing robust support for tools and equipment Premium tubular lock keeping contents secure Ergonomic metal side handle for easy gripping and handling Full extension drawers providing easy ...
The Silverline was developed as lower priced alternative to the Goldline. Although the Silverline is priced significantly lower than the Goldline, we're able to maintain a high level of quality, very similar to that of the Goldline. We at Fenco Strongly believe the Silverline is a 9 out of 10 VS. the Goldline being a 10 out of 10. The Silverline out performs and outlasts Diebold undercounter and the like. Being well received by the dealers and end-users, the Silverline has quickly grown to account for over 50% of Fenco undercounter sales. The only difference between the Silverline and the ...
Rousseau Metal R5GHG-3007 10 Drawer Mobile Multi-Drawer Cabinet - 48"Wx27"Dx37-1/2"H w/Divider and Lock, Beige This Multi-Drawer Mobile Tool Cabinet has a 400 lb capacity per drawer, the sturdiest in the industry. 100% access to drawer contents. The full-width ergonomic handle ensures a smooth and comfortable motion when opening the drawers. 4 patents pending. Includes 10 drawers of different heights - (3) 3" (1) 4" (4) 5" (1) 6" (1) 7". Beige finish. 48"Wx27"Dx37-1/2"H overall dimensions. Drawer comes with Divider Kit. Cabinet comes with Lock (keyed differently) to secure all drawers. ...
✓ Powder coat steel with 3 shelves & storage on doors ✓ Three-point latching system accepts optional padlock ✓ Heavy-duty doors with anti-tip bars Use the 52 cu. ft. capacity Global Industrial™ Jobsite Cabinet to provide secure on-site storage for hand & power tools, equipment, & materials. Made of heavy-duty steel with a protective corrosion-resistant powder coat finish, it features a full-length reinforcing channel, a support bar inside the lid, and full-length piano hinges that deliver protection in demanding environments. Each door has a 3-point ...
The Model 119-02-KL Field Station is a weatherproof, secure job box that's ready for the toughest worksite conditions. Measuring 83 inches high by 60 inches wide by 44 inches deep, this industrial cabinet offers an internal capacity of 121 cubic feet and features a large upper compartment and two shelved lower compartments. Perfect for storing tools, supplies, documents, and more, the 119-02-KL Field Station is a lockable storage chest with the Watchman® IV recessed lock housing that protects contents against theft. Recessed handles also prevent damage in transit and make this unit easier ...