Econoline 101767PT-4 Cart Style Dust Collector/Reclaimer
Write a Review
|
Questions & Answers (0)
Product Description
The 400 -PT Reclaim Dust Collector provides 400 CFM and is both an abrasive reclaimer and dust collector, separating usable media from dust and other foreign materials. The front access door is 12 wide by 21-3/4 tall, and the hopper trap door allows for easy dust removal. An easily replaced cartridge filter comes standard as well as an air actuated vibrator for filter cleaning and a 9 direct drive pressure blower. The 101767PT-4 is welded with 11/14 gauge steel.
PRICE
$3,205.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 50 in |
| Depth | 24 in |
| Height | 72 in |
Product Details
| Type | Dust Reclaimer |
| CFM | 400 CFM |
| Voltage | 110 V |
| Color | Gray |
| Manufacturers Part Number | 101767PT-4 |
| Brand | Econoline |
Warranty
| Warranty | 5 yr |