The Allsource 41700 Vacuum Blaster combines an abrasive blaster and vacuum in one handy unit. Powerful vacuum system reduces abrasive consumption 90% by recycling material. Useful for automotive, marine, and industrial refinishing. Top opens easily to load abrasive and for quick access to the filter for cleaning. Helps keep large and small spaces clean and free of debris.
Allsource 41700 28 Gal Abrasive Blaster With Vacuum, Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$849.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 21 in |
| Height | 40 in |
| Weight Capacity | 16.47 lbs |
| Weight | 76 lbs |
Product Details
| Type | Blaster W/ Vacuum |
| CFM | 15 CFM |
| Color | Red |
| Capacity | 28 gal |
| Voltage | 110 V |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 41700 |
| PSI | 80-110 psi |
| Brand | Allsource |
Warranty
| Warranty | 1 Year Limited |