ALC 40429 LED Light Kit, Steel
Write a Review
|
Questions & Answers (0)
Product Description
Three bulb LED light kit for use with 40403 and 40411 ALC cabinets; Super bright long lasting LED bulbs provide the ultimate lighting; All steel fully enclosed design to withstand the abuse of blasting; Can be easily adapted to upgrade your previously purchased ALCsteel blast cabinet or some other brands; Constructed of 14 gauge steel
PRICE
$579.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30-5/16 in |
| Width | 11 in |
| Height | 3 in |
| Weight | 15 lbs |
Product Details
| Type | Light |
| Material | Steel |
| Package Quantity | 1 |
| Light | LED |
| Manufacturers Part Number | 40429 |
| Brand | ALC |
Warranty
| Warranty | 2 Years Limited |