Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1641959

MPN #: 407910-NIST

Extech 407910-NIST Heavy Duty Differential Pressure Manometer, Digital, 12 oz. NIST Certified

Product Description
Extech 407910-NIST Heavy Duty Differential Pressure Manometer, Digital, 12 oz. NIST Certified

Differential pressure manometer measures to 29psi and displays results in 8 units of measure. Includes 2 quick-disconnect fittings, 9v battery, protective holster with stand, case and NIST Certificate.

Features:
  • Zero function for offset measurements
  • Min/max
  • Data hold
  • Auto power off
  • Built-in RS232 interface with optional data acquisition software or datalogger
PRICE
$629.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight12 lbs

Product Details

Manufacturers Part Number407910-NIST
Case IncludedYes
DescriptionHeavy Duty Differential Pressure Manometer
BrandExtech