Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1641996

MPN #: HD350

Extech HD350 Pitt Tube anemometer & Differential Manometer, Digital, 19.2 oz.

Product Description
Extech HD350 Pitt Tube anemometer & Differential Manometer, Digital, 19.2 oz.

Measures differential pressure in 5 selectable units of measure and includes a pitot tube and two connection hoses for measuring air velocity/air flow. Built-in USB port. Complete with software and USB cable, 9v battery, pitot tube with two 33.5 In. (85 cm) connection hoses, 100V-240V universal AC adapter and hard carrying case.

Features:
  • Min/max/average recording with relative time stamp
  • Data hold
  • Auto power off
  • Zero function
  • Manually record/recall up to 99 readings
PRICE
$609.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight19.2 lbs

Product Details

Manufacturers Part NumberHD350
Case IncludedYes
DescriptionPitt Tube Anemometer & Differential Manometer
BrandExtech