Flowt 40902-2-XL Dog Life Vest, Red, X-Large
|
Questions & Answers (0)
Product Description
Pet Vests - XL: 60-80 lbs.; Neck Size 18"-22"; Chest Size 30"-38"; Waist Size 26"-32"
PRICE
$47.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 1-1/8 in |
| Weight | 0.8 lbs |
| Size | XL |
Product Details
| Type | Dog Life Vest |
| Color | Red |
| Closure Type | Buckle |
| Material | Polyester |
| Description | Dog Life Vest |
| Package Quantity | 1 |
| Manufacturers Part Number | 40902-2-XL |
| Grade | Recreational |
| Brand | Flowt |