Flowt 40903-L Dog Life Vest, Yellow, Large
Write a Review
|
Questions & Answers (0)
Product Description
Pet Vests - L: 30-60 lbs.; Neck Size 15"-19"; Chest Size 26"-32"; Waist Size 22"-28"
PRICE
$38.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-4/5 in |
| Width | 20-4/5 in |
| Height | 1-1/8 in |
| Weight | 0.8 lbs |
| Size | L |
Product Details
| Type | Dog Life Vest |
| Color | Yellow |
| Closure Type | Buckle |
| Material | Polyester |
| Description | Dog Life Vest |
| Package Quantity | 1 |
| Manufacturers Part Number | 40903-L |
| Grade | Recreational |
| Brand | Flowt |