- Low Initial Cost
- Low Fixture Cost
- Simple Installation
- Inexpensive to dim
- All Weather Operation
- High CRI
Satco S3629 40s11/N 40w General Service W/ Intermediate Base Bulb - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Satco General Service Incandescent Lamps
PRICE
$9.60 Sold in packages of 10 / $0.96 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 |
| Height | 1-3/8 |
| Base | Intermediate (E17) |
| Diameter | 1-3/8 in |
Product Details
| Bulb Color Family | Clear |
| Type | Incandescent |
| Average Life | 1500 hr |
| Color Temperature | 2700 K |
| Wattage | 40 W |
| Lamp Code | 40S11/N |
| Voltage | 120 V |
| Package Quantity | 10 |
| Manufacturers Part Number | S3629 |
| Lumens | 370 |
| Shape | S11 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | E17 |