Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerhouse Timing

Model # :WBB2682134

MPN #: 40XL037-6A4

Powerhouse 40XL037-6A4 Aluminum / Clear Anodized 40 Tooth 2.546" Pitch Finished Bore Pulley - Pkg Qty 5

Product Description
Synchronous timing belts provide an economical means of power transmission. Timing belts are basically like flat belts with a series of evenly spaced teeth on the inside circumference. These drives utilize the positive engagement of the toothed belt with another set of matching teeth on the pulley.

PRICE
$149.75  Sold in packages of 5 / $29.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Width0.563 in
Pitch Diameter2.546 in
Diameter2.526 in

Product Details

Type6
FinishClear Anodized
MaterialAluminum
Manufacturers Part Number40XL037-6A4
Bore TypeFinished Bore
Number of Teeth40
BrandPowerhouse Timing
Tooth Style(L) 3/8 pitch