Synchronous timing belts provide an economical means of power transmission. Timing belts are basically like flat belts with a series of evenly spaced teeth on the inside circumference. These drives utilize the positive engagement of the toothed belt with another set of matching teeth on the pulley.
Powerhouse 14LF050X1/2 Steel / Black Oxide 14 Tooth 1.671" Pitch Finished Bore Pulley - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$134.75 Sold in packages of 5 / $26.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.25 in |
| Width | 0.75 in |
| Pitch Diameter | 1.671 in |
| Diameter | 1.641 in |
Product Details
| Type | 6F |
| Finish | Black Oxide |
| Material | Steel |
| Manufacturers Part Number | 14LF050X1/2 |
| Bore Type | Finished Bore |
| Number of Teeth | 14 |
| Brand | Powerhouse Timing |
| Tooth Style | (L) 3/8 pitch |