41" Optional Stainless Steel Chain Set
Write a Review
|
Questions & Answers (0)
Product Description
Optional Chain Set, All Brackets: Welded chain set includes bit snap for easy chain connection. Size is #1/0 heavy gauge with twisted loop to enable the chain to sit flat against the cylinder for minimum chance of damaging the cylinder finish. 41 inches long with included bit snap. For use with Justritety wall and bench mounted cylinder brackets, 2,3,4,6, and 8 cylinder stands, racks, process stations, and cylinder carts
PRICE
$59.39
1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 41 in |
| Height | 1 in |
| Weight | 1 lbs |
| Gauge | 18 ga |
Product Details
| Assembly Required | No |
| Color | Silver |
| Stainless Steel Grade | 316 |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 35368 |
| Brand | Justrite |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NFPA, UFC, CGA, OSHA |