Martin Wheel 410/350-4 Stud Tire 354-2ST-I
|
Questions & Answers (0)
Product Description
410/350-4 2 ply tubeless stud replacement tire for 10-inch pneumatic wheels.
Tire Only.
Tire Only.
PRICE
$22.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Weight Capacity | 300 lbs |
| Weight | 3 lbs |
| Tire Size | 410/350-4 in |
| Wheel Diameter | 10.4 in |
Product Details
| Tire Code Rating | TT |
| Max PSI | 30 psi |
| Tread Design | Stud |
| Ply Rating | 2 Ply |
| Fits Rim Size | 4 x 2.50 |
| Material | Rubber |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | 354-2ST-I |
| Tire Type | Stud Tire |
| Brand | Martin Wheel |