Loadstar trailer tire and wheel assembly is designed for improved handling and ride characteristics. Exceeds DOT requirements for performance you can depend on.
Martin Wheel 215/60-8 (18 x 850-8) LRC Trailer Tire & Wheel Assembly - DM2568C-4I
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8.9 in |
| Weight Capacity | 935 lbs |
| Weight | 18 lbs |
| Tire Size | 215/60-8 in |
| Wheel Diameter | 18 in |
| Rim Size | 8 x 7 in |
| Bolt Circle | 4 x 4 in |
Product Details
| Type | Tire & Rim |
| Tire Code Rating | TL |
| Max PSI | 50 psi |
| Tread Design | Highway |
| Load Range | LRC psi |
| Ply Rating | 6 Ply |
| Material | Rubber/Steel |
| Caster Index | Caster Wheels |
| Valve Type | TR413 |
| Manufacturers Part Number | DM2568C-4I |
| Tire Type | Trailer Tire & Wheel Assembly |
| Brand | Martin Wheel |