Martin Wheel 13 x 500-6 Turf Rider Tire 506-2TR-I
|
Questions & Answers (0)
Product Description
Great traction, but easy on your lawn, Turf Rider 13 x 500-6 2 ply turf tire is the best original equipment replacement tire for outdoor power equipment.
PRICE
$36.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Weight Capacity | 295 lbs |
| Weight | 4 lbs |
| Tire Size | 13 x 5.00-6 in |
| Wheel Diameter | 12.8 in |
Product Details
| Tire Code Rating | TL |
| Max PSI | 20 psi |
| Tread Design | Turf |
| Ply Rating | 2 Ply |
| Material | Rubber |
| Fits Rim Size | 6 x 3.25 |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | 506-2TR-I |
| Tire Type | Turf Rider Tire |
| Brand | Martin Wheel |