Holland Bar Stool 411 Jackie 30" Low Back Swivel Bar Stool, Natural Maple Seat, Black Wrinkle Finish
Write a Review
|
Questions & Answers (0)
Product Description
Customize your very own bar stool with the help of the Holland Bar Stool Co. This Black Wrinkle Jackie low back swivel bar stool has a contemporary design and provides just enough back support while being able to tuck under your table or counter. The frame is made from commercial quality 16 gauge, 1-1/4 inch tube steel with solid MIG welded joints to guarantee strength and durability. The powder coated finish resists chips and scratches and ensures a long-lasting, rich appearance. The wood seats are 1-1/4 inch solid hardwood (oak or maple) and are dished for amazing posterior comfort, making sitting for minutes or hours a pleasure. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl or fabric. At the heart of the cushion is 2-1/2 inches of highly-dense, US made foam that provides maximum support and will not breakdown in a couple years. You won't find a higher quality stool on the market. If you are going to finish your bar or dining area - do it right, with a stool from the Holland Bar Stool Co. 5 year residential structural frame warranty. Lifetime residential warranty 52 ball bearing swivel. Made In USA.
PRICE
$215.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 18 in |
| Height | 39 in |
| Weight Capacity | 550 lbs |
| Seat Width | 17 in |
| Seat Depth | 16 in |
| Seat Height | 30 in |
| Base | 4 Legged |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Stackable | No |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 41130BWNatMpl |
| Brand | Holland Bar Stool |
| Type | Bar Stool |
| Color | Brown |
| Mobile or Stationary | Stationary |
| Footrest Included | No |
| Seat Color Family | Natural |
| Casters Included | No |
| Package Quantity | 1 |
| Description | Swivel Bar Stool |
| Frame Material | Metal |
| Back Style | Ladder Back |
| Back Type | Low Back |
| Seat Material | Wood |
Warranty
| Warranty | 5 |